Shop All Induced Draft Blowers
Kunkle
Draftinducer 115V 1/30Hp 3100Rpm 2Spd
Mfr # A288
Zoro # G3204378
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- CFM @ 390 Deg. (F) 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle
- MFR # A288
- Zoro # G3204378
- Country of Origin Mexico
- Category Induced Draft Blowers
Details
Item | Draft Inducer |
Voltage | 115V |
CFM @ 390 Deg. (F) | 115V |
Description
Draftinducer 115V 1/30Hp 3100Rpm 2Spd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Louver, 24x24 (L-700-RX-24x24)
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202424)
- XPOWER 16 Inch. x 16 Inch. Washable Nylon Mesh Inner Square Filter for XPOWER Air Scrubbers (NFS16)
- HEAT STORM indoor/outdoor Infrared Space Heater, Garage/Patio Style, 120 Volt, Includes Tripod Mount (HS-1500-TT)
- PACKARD Draft Inducer, 115V, Metal, 5 1/32 in H. (82052)
- ARMSTRONG R06428D456 Inducer Blower Kit (R06428D456)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel (HS3)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 12 1/2 in H. (SWG-5S)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Fan, 18 in H. (HS5)
- FASCO Draft Inducer Blower, 115V, Steel, 8 1/2 in H. (A155)
- PACKARD Induced Draft Furnace Blower, 115, Metal Housing, 7 in H. (66787)
- Kunkle Induced Draft Blowers