Shop All Induced Draft Blowers
Kunkle
Draftinducer 115V 1/30Hp 3000Rpm Cw Slv
Mfr # A154
Zoro # G3203048
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Depth 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle
- MFR # A154
- Zoro # G3203048
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Depth | 115V |
Details
Item | Draftinducer 115V 1/30Hp 3000Rpm Cw Slv |
Voltage | 115V |
Description
Draftinducer 115V 1/30Hp 3000Rpm Cw Slv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 903962 G5-6 Combustion Inducer (903962)
- WHITE-RODGERS 36C74-913 24Vac Gas Valve, (36C74-913)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-39C)
- POWERZONE PowerZone Heater Wall Mount 750/1500W (QGW15-602)
- PACKARD Draft Inducer, 115V, Metal Housing, 9 1/2 in H. (66005)
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 9 in H., 8 Inlet and Outlet Dia. (DI-3)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Fan, 18 in H. (HS5)
- FASCO Draft Inducer Blowers (A996A)
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 18 in H. (RT750H)
- J & D MFG J&D PSC Inflation Blower VBM60A-PC, Round Opening, with Damper Door and Cord, 60 CFM, 115V (VBM60A-PC)
- RHEEM 70-24033-01 Induced Draft (70-24033-0)
- Kunkle Induced Draft Blowers