Shop All Induced Draft Blowers
Kunkle
Draftinducer 115V 1/28Hp 3000Rm Ccw Ball
Mfr # A208
Zoro # G3204000
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- SP @ 530 Deg. (F) 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle
- MFR # A208
- Zoro # G3204000
- Country of Origin United States
- Category Induced Draft Blowers
Details
Item | Draft Inducer |
Voltage | 115V |
SP @ 530 Deg. (F) | 115V |
Description
Draftinducer 115V 1/28Hp 3000Rm Ccw Ball
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 525 cfm Portable Evaporative Cooler (CO30XE)
- AAF FLANDERS 24x24x4 Air Filter (80055.042424)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF77)
- DAYTON Rectangular OEM Blower, 3010 RPM, 1 Phase, Direct, Rolled Steel (1TDP1)
- FIELD CONTROLS Dip-1 Fan Control For Gas Or (DIP-1)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A146)
- CORDEX Round Infrared Window (IW3000)
- PACKARD Draft Inducer, 115V, Metal Housing, 9 1/2 in H. (66005)
- NORDYNE 462432R Inducer Assembly (462432R)
- RHEEM 70-24206-01 Induced Draft (70-24206-0)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A143)
- Kunkle Induced Draft Blowers