No Product Image Available

Kunkle

Defrost Timer 30/60/90 Min 24V 10 Min


product price: $141.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Input Voltage 18 to 30V AC
  • Connection Interface Type Screw Terminals
  • Heat Blower On Delay Setting 90 min
  • Overall Depth 2 7/8 in
  • OEM Replacement Part Number 03101251000, 9218-374, 9218-3741, DFORF
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 2 7/8 in
Overall Height 1 in
Overall Width 3 1/2 in

Details

Item Defrost Control Board
Input Voltage 18 to 30V AC
Connection Interface Type Screw Terminals
Heat Blower On Delay Setting 90 min
OEM Replacement Part Number 03101251000, 9218-374, 9218-3741, DFORF
Control Voltage 24V
Board Type Integrated
Control Mounting Type Standoff
Product Type Defrost Control Board
Weight 0.1 lb
Furnace Control Functions Heat
Compatible with Brand Evcon, ICM, York
Replacement Type OEM
Heat Blower Off Delay Setting 30 min

Description

Defrost Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Evcon, ICM, York, OEM Replacement Part Number 03101251000, 9218-374, 9218-3741, DFORF, Control Voltage 24V, Input Voltage 18 to 30V AC, Product Type Defrost Control Board, Overall Height 1 in, Overall Width 3 1/2 in, Overall Depth 2 7/8 in, Heat Blower On Delay Setting 90 min, Weight 0.1 lb, Control Mounting Type Standoff, Connection Interface Type Screw Terminals, Furnace Control Functions Heat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.