Shop All Hydraulic Nut Splitters
Kukko Quality Tools
Kukko Single Edged Mechanic Nut Splitter, Class 6, 1-1/4in32mm To 2in50mm
Mfr # 55-4
Zoro # G008581362
product price: $953.99
/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kukko Quality Tools
- MFR # 55-4
- Zoro # G008581362
- UPC # 4021176020308
- Country of Origin Germany
- Category Hydraulic Nut Splitters
Description
For splitting tight or over-twisted nuts without damaging the bolt thread of quality grades 6. the nut splitters band provides additional support when turning the chisel back. chisel available as a replacement part, time-saving order process thanks to numbering system. very sharp cutting through facet cut. Hardened chisel cutting edge. Gently turn the chisel in the other direction by pulling back. The splitting chisels of the nut splitters are wearing parts. Blunt, pitted or broken chisels must be replaced immediately. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required. nut size metric m22 - m33 cutting width of chisel metric 26mm length without spindle metric 203mm hexagon drive male metric 32mm nut size metric 32 - 50mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-RS-D (GRLA-3/8-QS-8-RS-D)
- MIDWEST FASTENER 3/8" x 3/4" x 1/16" Bronze Machine Bushings 8PK (76323)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP1352A25AHP01, Pressure Line, 25 micron (ZX-HP1352A25AHP01)
- TORRINGTON 65SD23 CJ W33, Spherical Roller Bearings, Srb 400Mm Od Timken (65SD23 CJ W33)
- KUKKO QUALITY TOOLS Kukko Double-Edge Mechanic Nut Splitter, Classes 5, 6 & 8, 11/16in17mm - 1-7/16in36mm (54-3)
- KUKKO QUALITY TOOLS Kukko Single Edged Nut Splitter Set, 3/8in10mm To 1-3/8in36mm (K-55-B)
- OTC Universal C-Frame Nut Splitter (4576)
- BETA Nut Splitter, M10 (017090010)
- GREY PNEUMATIC 3/8" Nut Splitter 10" Long (CH126)
- AJAX TOOL WORKS NUT SPLITTER ZG SK 3/8"W10" OA (AJA1101)
- ENERPAC NC2432, 15 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.13 in (NC2432)
- Kukko Quality Tools Hydraulic Industrial Tools