Shop All Pullers and Bearing Splitters
Kukko Quality Tools
Kukko Narrow 2-Arm Revers Quick Adj Set 5 Ton Capacity 4-3/4in120mm Open, 9-7/8in250mm Reach
Mfr # 20-10+SP
Zoro # G808581371
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kukko Quality Tools
- MFR # 20-10+SP
- Zoro # G808581371
- UPC # 4021176181061
- Country of Origin Germany
- Category Pullers and Bearing Splitters
Description
For removing bearings, gears, discs, etc. For tight or difficult-to-access spaces. the thin pulling hooks are suitable for narrow, difficult-to-access locations. a manual adjustment knurl allows rapid loosening and adjusting of the extractor jaws on the cross-beam without using a wrench. can be installed on various pulling hooks and variable reach thanks to jaw extensions. suitable for pulling asymmetric workpieces. spindle head band prevents the wrench from slipping off. cross-beam with hexagonal profile for good grip. almost all components available as replacement parts, time-saving order process thanks to numbering system. note: pressure pads from series 600-17 are a good addition if the shaft is hollow and the spindle cannot be supported. stability support from optional series 219 clamp. thin pulling jaws in various lengths with quick-adjusting capability. Parallel pulling hooks in every position, even with full load. Pulling hooks with infinitely variable adjustment on the cross-beam. Optimal adjustment of the spindle to the shaft with 2-sided spindle tip ball and tip. Mechanical pressure screw. Milled thread treated with special coating. Two-arm design for space-saving operation. Series 20+ spread used internal 2 3/4 - 7 1/8 in maximum load metric 2, 5t hexagon drive male metric 17mm spread used internal metric 70 - 180mm depth metric 100/200/250mm spread metric 120mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m50x1.5 HSS Metric Hand Tap (DWTSMT50X1.5)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13mm 6 pt Metric Socket, 6 Points (8413)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88114)
- TITAN Dead Blow Hammer, 32 oz. (63032)
- KUKKO QUALITY TOOLS Kukko Internal Bearing Extractor 1 3/4in45mm - 2-1/4in58mm (21-7)
- KUKKO QUALITY TOOLS Kukko 3-Jaw Self Centering Puller, 8.5 Ton Capacity 7/8in To 6-3/8in Open, 6-3/8in Reach (45-3)
- KUKKO QUALITY TOOLS Kukko Int, Extractor Set Wth Counterstay & Slide Hammer, 1 1/8in28mm To 2-3/4in70mm (K-22-B)
- KUKKO QUALITY TOOLS Kukko Internal Bearing Extractor 3/8in10mm - 9/16in14mm (21-02)
- KUKKO QUALITY TOOLS Kukko Narrow 2-3Arm Revers Quick Adj Set 5.5-Ton Capacity, 5-1/8in130mm Open, 14in355mm Reach (K-2030-10+S)
- OTC Starter Driver Set (27793)
- PROTO Separator Rod, 3/4-16 Thread, 10 In (J4333R)
- Kukko Quality Tools Pullers and Bearing Splitters