Shop All Pullers and Bearing Splitters
Kukko Quality Tools
Kukko Internal Bearing Extractor 3/8in10mm - 9/16in14mm
Mfr # 21-02
Zoro # G308581369
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kukko Quality Tools
- MFR # 21-02
- Zoro # G308581369
- UPC # 4021176010736
- Country of Origin Germany
- Category Pullers and Bearing Splitters
Description
For extracting inner bearings, bearing outer rings and bushings. kukko internal extractors can be combined with counter supports and slide hammers. when combined with the internal extractors, extensions from series 21-v enable deeper bearings to be extracted. spare parts are available for internal extractor sizes 21-89 and 21-90. the 2-shell design with extra large grasp edges ensures safe extraction. The internal extractors are equipped with an internal safety stop to protect against excess spreading and overloading. Mechanical pressure screw. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required. ball bearing iso 6000, 6200, 6300, 6800, 6900, 61800, 61900, 62200, 62300, 6001, 6201, 6301, 6801, 6901, 16001, 16101, 61801, 61901, 62201, 62301 inner diameter of ball bearing metric 10 - 14mm length of internal extractor metric 73mm effective depth metric 14mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-3/8" dia. (SSBK-044)
- BONDHUS Hex 3/16" 9.8" (13110.332)
- MAPP CASTER Tool Box and Job Box Casters, 6" Polyurethane Wheel Casters, 5000# Cap. (146UIRB620-TOOLBOX)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014MC)
- KUKKO QUALITY TOOLS Kukko Internal Bearing Extractor 1 3/4in45mm - 2-1/4in58mm (21-7)
- KUKKO QUALITY TOOLS Kukko Narrow 2-Arm Revers Quick Adj Set 5 Ton Capacity 4-3/4in120mm Open, 9-7/8in250mm Reach (20-10+SP)
- KUKKO QUALITY TOOLS Kukko Int, Extractor Set Wth Counterstay & Slide Hammer, 1 1/8in28mm To 2-3/4in70mm (K-22-B)
- KUKKO QUALITY TOOLS Kukko 3-Jaw Self Centering Puller, 8.5 Ton Capacity 7/8in To 6-3/8in Open, 6-3/8in Reach (45-3)
- KUKKO QUALITY TOOLS Kukko Narrow 2-3Arm Revers Quick Adj Set 5.5-Ton Capacity, 5-1/8in130mm Open, 14in355mm Reach (K-2030-10+S)
- OTC Driver Tool, 3 Handles and 65 Discs (27797)
- OTC Bearing Splitter, 1/4 in, 15/16 in, 1 Piece (1121)
- Kukko Quality Tools Pullers and Bearing Splitters