Shop All Hydraulic Nut Splitters
Kukko Quality Tools
Kukko Double-Edge Nut Splitter Set, Classes 5, 6 & 8, 3/8in10mm - 1-7/16in36mm
Mfr # K-54-B
Zoro # G408581375
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kukko Quality Tools
- MFR # K-54-B
- Zoro # G408581375
- UPC # 4021176019531
- Country of Origin Germany
- Category Hydraulic Nut Splitters
Description
Double-edged models exerting twice the normal splitting force on irretrievable nuts in quality classes 5, 6 and 8. one operation through double cutting action. splitting nuts can be done without damaging the threaded bolt. wear and corrosion protection thanks to tin coating. the nut splitters band provides additional support when turning the chisel back. practical package for universal use. complete easy-to-manage package. for splitting nuts size 10-36 mm. Very sharp cutting through facet cut. Kukko chisel finished with tin coating to increase hardness. The tin coating has excellent friction properties, allowing the chisel to cut more effectively with less applied force. Gently turn the chisel in the other direction by pulling back. Two hardened chisel cutting edges. Set includes replacement chisel. Including 2 ring spanners for operating the nut splitter. Instructions on the cover. Secure storage in special foam. The splitting chisels of the nut splitters are wearing parts. Blunt, pitted or broken chisels must be replaced immediately. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required. length without spindle metric 109, 134mm nut size metric 6 - 24 cutting width of chisel metric 14, 16mm nut size metric 10 - 36mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Lathe Adapter Kit, 1/4In (40475)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3211F-03-12SA)
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2445089003GS)
- MIDWEST FASTENER #80 Connectng Link 6PK (38864)
- KUKKO QUALITY TOOLS Kukko Double-Edge Mechanic Nut Splitter, Classes 5, 6 & 8, 11/16in17mm - 1-7/16in36mm (54-3)
- KUKKO QUALITY TOOLS Kukko Single Edged Nut Splitter Set, 3/8in10mm To 1-3/8in36mm (K-55-B)
- KUKKO QUALITY TOOLS Kukko Single Edged Mechanic Nut Splitter, Class 6, 1-1/4in32mm To 2in50mm (55-4)
- FORZA 3 PC MECHANICAL NUT SPLITTER SET (FZ6300M)
- AJAX TOOL WORKS NUT SPLITTER ZG SK 3/8"W10" OA (AJA1101)
- OTC Universal C-Frame Nut Splitter (4576)
- ENERPAC STN3241H, 20 Ton Capacity, Nut Cutter Set with Hand Pump, Hexagon up to 1.56 in (STN3241H)
- Kukko Quality Tools Hydraulic Nut Splitters