Shop All Hydraulic Nut Splitters
Kukko Quality Tools
Kukko Double-Edge Mechanic Nut Splitter, Classes 5, 6 & 8, 11/16in17mm - 1-7/16in36mm
Mfr # 54-3
Zoro # G908581363
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kukko Quality Tools
- MFR # 54-3
- Zoro # G908581363
- UPC # 4021176170799
- Country of Origin Germany
- Category Hydraulic Nut Splitters
Description
Double-edged models exerting twice the normal splitting force on irretrievable nuts in quality classes 5, 6 and 8. one operation through double cutting action. splitting nuts can be done without damaging the threaded bolt. the nut splitters band provides additional support when turning the chisel back. chisel available as a replacement part, time-saving order process thanks to numbering system. two hardened chisel cutting edges. Gently turn the chisel in the other direction by pulling back. The splitting chisels of the nut splitters are wearing parts. Blunt, pitted or broken chisels must be replaced immediately. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required. hexagon drive male metric 19mm nut size metric 17 - 36mm cutting width of chisel 5/8 length without spindle metric 134mm cutting width of chisel metric 16mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, Extension, 18 In. (21EM31)
- TSUBAKI Roller Chain, Curved, 60CU ANSI, 10 ft. (60CURB)
- SPEEDAIRE Air Cylinder, 12 mm Bore, 125 mm Stroke, ISO Double Acting (C85E12-125)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191570.00)
- KUKKO QUALITY TOOLS Kukko Single Edged Nut Splitter Set, 3/8in10mm To 1-3/8in36mm (K-55-B)
- KUKKO QUALITY TOOLS Kukko Single Edged Mechanic Nut Splitter, Class 6, 1-1/4in32mm To 2in50mm (55-4)
- OTC Universal C-Frame Nut Splitter (4576)
- ENERPAC Hydraulic Nut Splitter, 50 ton (NSH6575)
- BETA Nut Splitter, M10 (017090010)
- BVA HYDRAULICS NUT SPLITTER SET, W/ALUMINUM CASE, /5 PCS OF WEDGES, 20TON (HNS20T)
- GENERAL TOOLS NUT SPLITTER (GN175)
- Kukko Quality Tools Hydraulic Nut Splitters