Shop All Pullers and Bearing Splitters
Kukko Quality Tools
Kukko Bearing Separator, 1-3/16in30mm To 7-7/8in200mm Open, Used With 18-4 Pulling Device
Mfr # 15-4
Zoro # G808581357
product price: $1,700.99
/ea
Free Shipping & Returns
$1,700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kukko Quality Tools
- MFR # 15-4
- Zoro # G808581357
- UPC # 4021176007378
- Country of Origin Germany
- Category Pullers and Bearing Splitters
Description
For removing ball bearings, roller bearings, inner races and other tight parts if there is not enough space to use pulling hooks. ultimate stability when removing, as the separator and pulling device are screwed firmly together. almost all components available as replacement parts, time-saving order process thanks to numbering system. the sharp blades enable flush parts to be removed where pulling jaws cannot be used. The wedge-shaped separator jaws are secured underneath the component to be removed. The large supporting surfaces protect the parts to be pulled. For use with series 18. If several parts have to be removed, always follow a step-by-step process. Do not remove several parts at the same time. The separator blades support surfaces must always sit fully beneath the part to be removed. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required. depth metric 350mm diameter of the shaft metric 30 - 200mm distance of side screw metric 200mm space next to it 7 7/8 spread metric 30 - 200mm distance of side screw 7 7/8 space next to it metric 200mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Arrow HT50 Hammer Tacker, T50, Steel Staple (HT50)
- INGERSOLL-RAND Motor Gasket, 1/2 (2235-283)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4070)
- DRILL AMERICA #36 HSS Polished Jobber Length Drill Bit (D/AP36)
- KUKKO QUALITY TOOLS Kukko Internal Bearing Extractor 3/8in10mm - 9/16in14mm (21-02)
- KUKKO QUALITY TOOLS Kukko Narrow 2-3Arm Revers Quick Adj Set 5.5-Ton Capacity, 5-1/8in130mm Open, 14in355mm Reach (K-2030-10+S)
- KUKKO QUALITY TOOLS Kukko Internal Bearing Extractor 1 3/4in45mm - 2-1/4in58mm (21-7)
- KUKKO QUALITY TOOLS Kukko 3-Jaw Self Centering Puller, 8.5 Ton Capacity 7/8in To 6-3/8in Open, 6-3/8in Reach (45-3)
- KUKKO QUALITY TOOLS Kukko Int, Extractor Set Wth Counterstay & Slide Hammer, 1 1/8in28mm To 2-3/4in70mm (K-22-B)
- KUKKO QUALITY TOOLS Kukko Narrow 2-Arm Revers Quick Adj Set 5 Ton Capacity 4-3/4in120mm Open, 9-7/8in250mm Reach (20-10+SP)
- PROTO Separator Plate, #1, For 3R735 (J4331P)
- Kukko Quality Tools Pullers and Separators