Shop All Pullers and Bearing Splitters
Kukko Quality Tools
Kukko 2-Jaw Self Centering Puller, 6.5 Ton Capacity 7/8in To 6-3/8in Open, 6-3/8in Reach
Mfr # 44-3
Zoro # G108581361
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kukko Quality Tools
- MFR # 44-3
- Zoro # G108581361
- UPC # 4021176016288
- Country of Origin Germany
- Category Pullers and Bearing Splitters
Description
For removing bearings, gears, discs, etc. spindle head band prevents the wrench from slipping off. almost all components available as replacement parts, time-saving order process thanks to numbering system. standard pulling hook. Automatic self-centering pulling hooks. Two-arm design for space-saving operation. Optimal adjustment of the spindle to the shaft with 2-sided spindle tip ball and tip. Mechanical pressure screw. Milled thread treated with special coating. The pulling hooks sliding parts must always sit stably and fully on the cross-beam. If several parts have to be removed, always follow a step-by-step process. Do not remove several parts at the same time. The pulling hooks support surfaces must always be straight and sit fully beneath the part to be removed. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required. hexagon drive male metric 19mm maximum load metric 6t space next to it metric 32mm space below 1/2 space below metric 12mm depth metric 160mm spread metric 23 - 160mm space next to it 1 1/4 maximum torque metric 140nm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #7x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1 1/2 (KTI-41348)
- CENTURY DRILL & TOOL 5/64" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26205)
- PIT PRO Full Size Straight Grinder (PT2430)
- KUKKO QUALITY TOOLS Kukko Narrow 2-3Arm Revers Quick Adj Set 5.5-Ton Capacity, 5-1/8in130mm Open, 14in355mm Reach (K-2030-10+S)
- KUKKO QUALITY TOOLS Kukko Internal Bearing Extractor 3/8in10mm - 9/16in14mm (21-02)
- KUKKO QUALITY TOOLS Kukko Internal Bearing Extractor 1 3/4in45mm - 2-1/4in58mm (21-7)
- KUKKO QUALITY TOOLS Kukko Int, Extractor Set Wth Counterstay & Slide Hammer, 1 1/8in28mm To 2-3/4in70mm (K-22-B)
- KUKKO QUALITY TOOLS Kukko 3-Jaw Self Centering Puller, 8.5 Ton Capacity 7/8in To 6-3/8in Open, 6-3/8in Reach (45-3)
- KUKKO QUALITY TOOLS Kukko Narrow 2-Arm Revers Quick Adj Set 5 Ton Capacity 4-3/4in120mm Open, 9-7/8in250mm Reach (20-10+SP)
- PROTO Camshaft Bearing Tool (JFP18A)
- Kukko Quality Tools Pullers and Bearing Splitters