Shop All Automotive Tool Parts
Kujo
Kujo 558079 26 x 1.75 Bulldozer MTB Wire Bead Tire; Black
Mfr # 558079
Zoro # G204033863
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kujo
- MFR # 558079
- Zoro # G204033863
- UPC # 698238565608
- Country of Origin Unknown
- Category Automotive Tool Parts
Description
Hardly stoppable once you let the KUJO Bulldozer go. Thanks to its comfortable air pressure and concluded running surface, it offers very smooth running attributes. The integrated semi-slick and the high outer knobs complement this all-arounder and provide 100% control to the Bulldozer.
Features- Versatlie tire that can be used for touring or mountain bikes
- Efficient riding through smooth running attributes
- Lateral support through high outer knobs
- 22 TPI
- Color: Black
- Tire Size: 26 x 1.75
- Dimesnion: 26'' W x 2'' D x 26'' L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rubber Utility Dome Lamp, LED, 12V, (61E41)
- AUTO DOLLY Car Dollies, 12 x 16 In, 2500 lb., PK4 (M998035)
- GROTE License Plate Lamp, Current Rating: 0.33A (45821)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Hoveround Activa MPV1 MPV4 (ML35-12LI-U171)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG INJECTOR HEIGHT GAUGE (KH3350)
- AU-VE-CO PRODUCTS GM RCKR PNL MLDG FSTNR 25PK (AV24575)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- BLAIR Holecutter, 1-1/8 (BLR14636)
- SUNEX Universal Deep Imp, 3/8" 21Mm (SUN321UMD)
- THE BEST CONNECTION Univ 90 Fm Moisture Proof Sensor 1 Pc, (JTT2500H)
- K-TOOL INTERNATIONAL Stl Vise, 5" (KTI64105)
- Kujo Automotive Tool Parts