Shop All Automotive Tool Parts
Kujo
Kujo 558073 26 x 1.95 Mr. Ramapo MTB Wire Bead Tire; Black
Mfr # 558073
Zoro # G904033989
original price:
$49.83
6% off
new price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kujo
- MFR # 558073
- Zoro # G904033989
- UPC # 698238565721
- Country of Origin Unknown
- Category Automotive Tool Parts
Description
Ain't no such thing as can't! Mr. Ramapo is not a gentleman but uses a true sledgehammer approach on your bike. This sir digs through every kind of soil and even does it fast.
Features- For MTB/ATB use
- Highest traction in all conditions
- Exceptional cornering grip
- 22 TPI
- Color: Black
- Tire Size: 26 x 1.95
- Dimesnion: 26'' W x 2'' D x 26'' L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Aluminum Disconnect Set (35800)
- ILC Replacement for Light Bulb / Lamp Alba-a-226-77 replacement light bulb lamp (ALBA-A-226-77 LIGHT BULB / LAMP)
- BUYERS PRODUCTS 24x24 Inch Welded Black Structural Steel Mounting Brackets (1701015)
- COLE HERSEE Heavy Duty Toggle Switch SPDT On-Off-(On) 3 Screw (55088-BP)
- INFRATECH Infrared Heat Lamp Portable Curing Syste (INFSRU1615)
- BLAIR Holecutter, 1-1/8 (BLR14636)
- MOTIVE PRODUCTS Boat Trailer Adapter Press-Fit Style (1130-MTV)
- ZORO SELECT PartsTray, Magnetic, 6-1/4x14-1/4x1-1/2, SS (10E753)
- MAYHEW Curved Blade Pry Bar, 24" (MAY40109)
- CRUSHPROOF Serv Station, 3" (CRUDSS30)
- MAYHEW Dominator 12" Oal, 7-S (MAY60141)
- Kujo Automotive Tool Parts