Shop All Automotive Tool Parts
Kujo
Kujo 558067 27.5 x 2.10 Mr. Robsen MTB Wire Bead Tire; Black
Mfr # 558067
Zoro # G404033861
original price:
$43.85
10% off
new price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kujo
- MFR # 558067
- Zoro # G404033861
- UPC # 698238565660
- Country of Origin Unknown
- Category Automotive Tool Parts
Description
Mr. Robsen, the all-purpose weapon at KUJO, is the trail surfer addicted to full throttle. The robust blocks help master every soil. Especially dirt tracks, which will make your all-mountain or enduro bike rejoice.
Features- For all-mountain and enduro use
- Highest riding stability in any tough terrain
- Super cornering control by aggressive side knobs
- 22 TPI
- Color: Black
- Tire Size: 27.5 x 2.10
- Dimesnion: 26'' W x 2'' D x 26'' L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B (PLMRBT65B)
- S&G TOOL AID FORD EFI FUEL INJ PRSSR TEST ADAPTR (SG37230)
- SHURFLO Ballast 1100 Pump - 12 VDC, 1100 GPH (357-106-10)
- RAIDER 9 Gauge Gas Cap (22621)
- MAYHEW Dominator Pry Bar Str. Set, 3Pc (MAY61354)
- ECHO SRM Echomatic Trimmer Head (21560070)
- OTC AXLE STUD CONE PLIERS (OTC7077)
- CARRAND Microfiber Polishing Bonnet, 2 Pack, 9-10" (CRD40408AS)
- HEIN-WERNER Retaining Ring E Clip, Trans Jack (220018)
- TITAN In-Line Filter Screens, 5 Piece (TIT19911)
- WESTWARD Flexible Pipe (TT4KTV904G)
- Kujo Automotive Tool Parts