Shop All Automotive Tool Parts
Kujo
Kujo 558065 Hamovack 26 x 1.95 MTB Wire Bead Tire; Black
Mfr # 558065
Zoro # G904033903
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kujo
- MFR # 558065
- Zoro # G904033903
- UPC # 698238565691
- Country of Origin Unknown
- Category Automotive Tool Parts
Description
The Hamovack makes your mountain bike speed at full throttle over the ground. Our race-proven tire's control and dynamics are particularly captivating. Can you keep up Let's go!
Features- For MTB/ATB use
- Tight center profile for low rolling resistance
- Good cornering control by side knobs
- 22 TPI
- Color: Black
- Tire Size: 26 x 1.95
- Dimesnion: 26'' W x 2'' D x 26'' L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS GM FAMILY OF CARS 68-85 (42095)
- STABILUS Gas Spring Hood, 5B-9842NC (5B-9842NC)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B239)
- ENERGY SUSPENSION SM. GEN PURPOSE BUMP STOPS (2) (9.9103G)
- AU-VE-CO PRODUCTS MOULDING CLIP GM 67 UP 50/bx (AV10220)
- TITAN Amp 7" Polisher, 11 (TIT22530)
- BLAIR EQUIPMENT CO MID PLATE -PART (BL51111)
- WESTWARD Half Drive Socket, 11/16 (WRG198A-2)
- WALTON TOOLS Flute Extra Fingers, 1/4" (6Mm) 4 (WLT12254)
- SUR&R Female Tube Nut, 5/8"-18 Thread Size, PK2 (PS2215)
- JOHNDOW INDUSTRIES Self-Evacuating Portable Oil Drain, 18 Ga (DOWJDI-18DC)
- Kujo Automotive Tool Parts