Shop All Automotive Tool Parts
Kujo
Kujo 558064 Hamovack 24 x 1.95 MTB Wire Bead Tire; Black
Mfr # 558064
Zoro # G004033834
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kujo
- MFR # 558064
- Zoro # G004033834
- UPC # 698238565684
- Country of Origin Unknown
- Category Automotive Tool Parts
Description
The Hamovack makes your mountain bike speed at full throttle over the ground. Our race-proven tire's control and dynamics are particularly captivating. Can you keep up Let's go!
Features- For MTB/ATB use
- Tight center profile for low rolling resistance
- Good cornering control by side knobs
- 22 TPI
- Color: Black
- Tire Size: 24 x 1.95
- Dimesnion: 26'' W x 2'' D x 26'' L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO 12V ProBlaster II Washdown Pump, 5 GPM (4258-153-E09)
- UWS BLACK/48 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-48-BLK)
- MOTORMITE Front Wiper Arm Windshield Wipe, 42819 (42819)
- LIPPERT 689052 3.3 GPM Flow-Max Fresh Water Pump; 12V (689052)
- TITAN BIT SET 61 PIECE (TL16061)
- EZRED $MAG PARTS TRAY-1 RED 1 ORG 1 GRN (EZTRAY-CLR)
- CAL-VAN TOOLS Intermediate Pitman Arm Puller (CV18640)
- ECHO Lid Drum (X472000070)
- RAMRODZ Caliber Rifle/Barrel Cleaners, .223/5.56M (RDZ22600)
- TITAN Breaker Bar, 10" 3/8" Drive (TIT68118)
- MASTERCOOL 3/8" GM TRANSMISSION COOLING LINE DIE (ME71099-TC)
- Kujo Service & Shop Tools