Shop All Automotive Tool Parts
Kujo
Kujo 558061 26 x 2.10 Attachi MTB Wire Bead Tire; Black
Mfr # 558061
Zoro # G804033881
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kujo
- MFR # 558061
- Zoro # G804033881
- UPC # 698238565622
- Country of Origin Unknown
- Category Automotive Tool Parts
Description
The KUJO Attachi can't be stopped once you let it go. It unfolds its full potential in wild nature and turns your mountain bike tour into the purest adrenaline experience. It is a safe and fast guide through all terrain and takes on every challenge.
Features- For cross-country use
- Fast accelerating through tight and numerous profile block
- Low rolling resistance
- 22 TPI
- Color: Black
- Tire Size: 26 x 2.10
- Dimesnion: 26'' W x 2'' D x 26'' L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE RED LABEL LOW PROFILE SINGLE LID CROSSOVER TOOL BOX BRITE TREAD (DZ8170L)
- LOCK TECHNOLOGY Individual Magnetic Nut Holder (230)
- SEACHOICE Triple Chrome Plated Brass Transom Handle 6" (37521)
- A & I PRODUCTS 100 Heavy Roller Chain, 10ft (USA) 13.1" x13.4" x2.3" (A-RC100H)
- 3M Stikit Disc Pad, 5" (MMM5575)
- REESE Silver Conduit Rack, 9 5/8 In., Reese Towpower (7054900)
- TITAN Vise Jaw Pads, 2 Piece (TIT22020)
- CAMCO Rv Antifrz Hand Pump Kit (36003)
- SMARTWASHER Parts Basket, 1120-BASKT (14283)
- KEYSCO TOOLS Wall Mount Masker, 36" (ALC78009)
- 3M Hookit Soft Interface Pad, 3" (MMM5771)
- Kujo Service & Shop Tools