Shop All Automotive Tool Parts
Kujo
Kujo 558033 20 x 1.75 Tony T Juvenile & BMX Wire Bead Tire; Black
Mfr # 558033
Zoro # G204034228
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kujo
- MFR # 558033
- Zoro # G204034228
- UPC # 698238565417
- Country of Origin Unknown
- Category Automotive Tool Parts
Description
Features
- For use on children's bikes or trailers
- Smooth running through negative profile
- Safe cornering through side profile blocks
- 22 TPI
- Playful and safe
- Color: Black
- Tire Size: 20 x 1.75
- Dimesnion: 26'' W x 2'' D x 26'' L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET AH545 High Output 30,000 Btu Auxiliary Heater 16 x 6 12 x 9 12 Volt (AH545-NOR)
- GROTE Wire, Bonded, 4 Cond, 18 ga., 100 ft. (82-5526)
- CARVER COVERS Bimini Top Brace Kit (2 Braces, 2 Deck Hinges, 2 Jaw Slides, PK2 (62014)
- RACE SPORT Round Socket-Sized Dual-Port Usb W/ Blue Led Backlighting (RS50884)
- WILTON C-Clamp, 12" (WIL22008)
- HUTCHINS Round Psa Pad, 6" (HUT5136)
- DOVER OPW FUELING COMPONENTS Mis-Filling, Prevention Device (MFPD)
- SMARTWASHER Fasade Divider Trim Oil Rubbed Bronze PK5 (14826)
- TITAN Rubber Mallet, 16 Oz. (TIT63217)
- A RAYMOND TINNERMAN U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O (EFUN-LPGS060023-4/B)
- MOTIVE PRODUCTS Brembo Rear Adapter (1165-MTV)
- Kujo Service & Shop Tools