Shop All Automotive Tool Parts
Kujo
Kujo 558032 18 x 1.75 Tony T Juvenile & BMX Wire Bead Tire; Black
Mfr # 558032
Zoro # G304034210
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kujo
- MFR # 558032
- Zoro # G304034210
- UPC # 698238565400
- Country of Origin Unknown
- Category Automotive Tool Parts
Description
Features
- For use on children's bikes or trailers
- Smooth running through negative profile
- Safe cornering through side profile blocks
- 22 TPI
- Playful and safe
- Color: Black
- Tire Size: 18 x 1.75
- Dimesnion: 26'' W x 2'' D x 26'' L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mirror- 5- Ss- Rnd Clampon Stack&Spot As, 28033 (28033)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-30 SAE Grade, Box (881047)
- QUANTUM Diesel Frame-Mounted Electric OEM Replacement Fuel Pump HFP-180 (HFP-180)
- MOTORMITE Multifunction Switch Assembly, 2330856 (2330856)
- K-TOOL INTERNATIONAL Flexible Magnetic Retrieving Tool W/ 7 L (KTI70900)
- LISLE RING COMPRESSOR DIESEL (LI21000)
- COWLES PRODUCTS $KitU-DR Flex Door Black Edge Mldg 50' (PS39211)
- CUSHMAN Tie Rod End, Left Hand (889681)
- GEARWRENCH 9-1/2" Rectangular Universal Magnetic Parts Tray (83115)
- K-TOOL INTERNATIONAL Terminal Assortment, 360 Piece (KTI00087)
- LISLE Nut for Pulley Puller (LIS39050)
- Kujo Service & Shop Tools