Shop All Automotive Tool Parts
Kujo
Kujo 558031 16 x 1.75 Tony T Juvenile & BMX Wire Bead Tire; Black
Mfr # 558031
Zoro # G004034169
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kujo
- MFR # 558031
- Zoro # G004034169
- UPC # 698238565394
- Country of Origin Unknown
- Category Automotive Tool Parts
Description
Features
- For use on children's bikes or trailers
- Smooth running through negative profile
- Safe cornering through side profile blocks
- 22 TPI
- Playful and safe
- Color: Black
- Tire Size: 16 x 1.75
- Dimesnion: 26'' W x 2'' D x 26'' L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RARITAN Soft Close Seat & Cover - White (1238SC)
- SCHUMACHER ELECTRIC Battery Load Teter, 6 and 12V Batteries up to 1000 CCA. Easy to read meter. (BT-100)
- TIE DOWN MARINE Bracket-Bol12Glpr, #81220 (81220)
- WESTWARD Booster Cable, SD, 4 AWG, 25 Ft, 400 Amp (5RXF5)
- K-TOOL INTERNATIONAL Epdm Rubber Strap Bungee Cords, 10 Pack, 1 (KTI73849)
- ASTRO PNEUMATIC ADJ NON MARRING PRECISION PANEL CLIP PLI (AO9581)
- JOHNDOW INDUSTRIES POLY FUEL CART FUEL CHIEF 25 GAL (JDFC-25PFC)
- 3M Ball Bearing Upper Shaft Balancer, 2 Shields A0021, 1/pk (28107)
- BLAIR Holecutter, 1-1/8 (BLR14636)
- 3M Stikit Disc Pad, 6" (MMM35576)
- SURTEK Airbrush Set With Accessories 7 Pieces Working Pressure 30 Psi And Impulse Regulator (PA2)
- Kujo Service & Shop Tools