Shop All Automotive Tool Parts
Kujo
Kujo 558030 12 x 2.25 Tony T Juvenile & BMX Wire Bead Tire; Black
Mfr # 558030
Zoro # G004034145
original price:
$33.81
12% off
new price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kujo
- MFR # 558030
- Zoro # G004034145
- UPC # 698238565387
- Country of Origin Unknown
- Category Automotive Tool Parts
Description
Features
- For use on children's bikes or trailers
- Smooth running through negative profile
- Safe cornering through side profile blocks
- 22 TPI
- Playful and safe
- Color: Black
- Tire Size: 12 x 2.25
- Dimesnion: 26'' W x 2'' D x 26'' L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Bearing Race And Seal Driver Kit (4408)
- RUGGED RIDGE LICENSE PLATE BRACKET, STAINLESS, 76-86 CJ (11136.01)
- FUNNEL KING Styrene Rubber/Polypropylene, 6 oz., 2" (20410)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT729)
- CAL-VAN TOOLS GEARLESS ANGLE DRIVE 1/4 (CV485)
- ASTRO PNEUMATIC ADJ NON MARRING PRECISION PANEL CLIP PLI (AO9581)
- ROADPRO Valve Caps, w/Red Colored Tip, Chrome (RPCRVC4R)
- SMARTWASHER Fuse, 4137-CBASY-110 (14858)
- KD TOOLS Flex Handle Breaker Bar, 1In Drive (KDT81510)
- KOHLER Cylinder Head Gasket, Kit (24 841 04-S)
- BONDHUS Graduated Star T-Handle Set, 8PCS (BND33034)
- Kujo Service & Shop Tools