Kujo

Kujo 553039 700 x 28 - 45 C & 48 mm Presta French Bicycle Tube; Black


product price: $23.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • 700 x 28 / 45 C tube size
  • ISO size 28/47-622/630/635
  • Presta (French)-48mm valve
  • Made from .9mm Butyl Rubber
  • Kujo branded tubes are long lasting and highly reliable
Specifications
  • Color: Black
  • Tube Size: 700 x 28 - 45C
  • Valve Size: 48 mm
  • Dimesnion: 6'' W x 4'' D x 10'' L
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.