Shop All Bicycle Parts
Kujo
Kujo 553032 700 x 28 - 45 C & 35 mm Schrader American Bicycle Tube; Black
Mfr # 553032
Zoro # G903986613
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kujo
- MFR # 553032
- Zoro # G903986613
- UPC # 698238512145
- Country of Origin Unknown
- Category Bicycle Parts
Description
Features
- 700 x 28 / 45 C tube size
- ISO size 28/47-622/630/635
- Schrader (American)-35mm valve
- Made from .9mm Butyl Rubber
- Kujo branded tubes are long lasting and highly reliable
- Color: Black
- Tube Size: 700 x 28 - 45C
- Valve Size: 35 mm
- Dimesnion: 6'' W x 4'' D x 10'' L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Stealth Net, Stone, 1-1/8", 25 x 25 ft. (N2-S110)
- ADVANCE 375A Select Granule (8oz) (59014058)
- BLACK & DECKER 10 Amp 15 in. Electric Lawn Mower with Comfort Grip Handle (BEMW472BH)
- TOUGH-TEX US Flag, 12x18 Ft, Polyester (1672)
- ILC Replacement Fisher Price Flj84 PW Jurassic World Dino Racer Gray Footboard Assy Dino Racer Flj84 (FLJ84 PW JURASSIC WORLD DINO RACER GRAY FOOTBOARD)
- ILC Replacement for Power Wheels Gmf65 Barbie Dream Camper RIM Rear FOR Barbie Camper (GMF65 BARBIE DREAM CAMPER RIM REAR FOR BARBIE CAM)
- BELL KEY PADLOCK W/CABLE ARMORY 200 (7122010)
- ILC Replacement for Fisher Price Flc33 Boomerang Footboard Assembly Boomerang (FLC33 BOOMERANG FOOTBOARD ASSEMBLY BOOMERANG FISH)
- ILC Power Wheels Fvb13 PW Jurassic World Dino Racer Green Hardware BAG Dino Racer (fvb13/flj8 (FVB13 PW JURASSIC WORLD DINO RACER GREEN HARDWARE)
- BELL SPORTS Bell Sports 7015760 Securikey 6 ft. Bike Lock (107270)
- BIG ROC TOOLS Mountain Bike Handle Bar - Gold- 18 x 3 in. (57HBHS807AGD)
- Kujo Bicycle Parts