Kujo

Kujo 553025 26 x 1.75 - 2.125 & 35 mm Schrader American Bicycle Tube; Black


product price: $23.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kujo
  • MFR # 553025
  • Zoro # G303986671
  • UPC #
    698238512077
  • Country of Origin Unknown
  • Category Bicycle Parts

Description

Features
  • 26 x 1.75 / 2.125 tube size
  • ISO size 47/57-559
  • Schrader (American)-35mm valve
  • Made from .9mm Butyl Rubber
  • Kujo branded tubes are long lasting and highly reliable
Specifications
  • Color: Black
  • Tube Size: 26 x 1.75 - 2.125
  • Valve Size: 35 mm
  • Dimesnion: 6'' W x 4'' D x 10'' L
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.