Shop All Portable Utility Fans
Kufo Seco
Kufo Seco AX5000ai .25 HP 5000 CFM Commercial Grade Air Circulator - Orange
Mfr # AX5000ai
Zoro # G404135541
original price:
$387.89
21% off
new price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kufo Seco
- MFR # AX5000ai
- Zoro # G404135541
- UPC # 853510003074
- Country of Origin China
- Category Portable Utility Fans
Description
AirFoxx AX5000ai High Velocity 1/4-HP 5000-CFM Commercial Grade Air Circulator Blower Dryer is one of the most efficient air movers and dryers available. Because of its unique fan design it can deliver up to 5000 CFM on its 1/4 hp motor. The AX5000a is design to deliver large volume of air between different areas and dry all type of surfaces includes carpets wet paints floors cabinets and more it also keeps the air ventilated in an enclosed area. The AX5000ai comes with a high-impact roto-molded polyethylene plastic housing 25-foot cable with grounded plug and GFCI (ground fault circuit interrupter) for safety. It also features two different airflow speeds and multi standing positions. This air circulator can be fitted to any job under any condition. The AX5000a is ideal for use at any work site public area warehouse workshop restaurant janitorial duty and for use to dry or cool down any type of surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Valve 3/8"In.1.5M Cap, Ts2 Flare Txv (068Z3414)
- NATIONAL GUARD Louver, 24x24 (L-700-RX-24x24)
- HEATFAB Gas Vent Pipe (9301-316)
- LENNOX Motor, 1.2 HP, 208/230V, 1-Phase, 825 rpm (34K80)
- XPOWER 1560 CFM, 1 Amp, Variable Speed 13” Sealed Brushless DC Motor Air Circulator with 3-Hour Timer (FC-250D)
- SPAL 14 in. Hi Perf-Puller Fan Curved Electric Fans (SAL30102042)
- CONTINENTAL DYNAMICS Continental Dynamics® Premium 36" Non Oscillating Pedestal Fan - 1/2 HP - TEAO Motor - 8200 CFM (292654)
- K TOOL INTL Workforce Blower 300 Cfm 180 Watt (AP2110011)
- AIRMASTER LC42BD Belt Drive Portable Mancooler, 1HP, 2 Speed, 120V, 42 (78933)
- DELHI Portable Utility Fan, 18 In, 115V (U18-1)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Salmon finish (92610)
- Kufo Seco Portable Utility Fans