Shop All Water Sports Equipment
Kuda
Inflatable Stand-Up Paddle Board with Removable Padded Seat and Anchor
Mfr # SUPBKIT3
Zoro # G409799311
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Removable Padded Seat and Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuda
- MFR # SUPBKIT3
- Zoro # G409799311
- UPC # 27077088762
- Country of Origin China
- Category Water Sports Equipment
Details
Item | Stand-Up Paddle Board |
Includes | Removable Padded Seat and Anchor |
Description
Get out and enjoy the water with the Kuda Inflatable Stand-Up Paddle Board Kit with Removable Padded Seat. Made out of ultra durable double layer drop stitch PVC and EVA foam for maximum buoyancy. The inflatable design means this Stand-Up Paddle Board is easy to take anywhere. It deflates and folds up into the included storage bag, so it can be easily stored in the garage or closet. Packed inside the backpack storage bag is everything needed to use the Inflatable Paddle Board, including a paddle, inflator pump, leash and repair kit. The bright neon color with non-slip deck makes the board easier to see out on the water.Make your watercraft more comfortable to sit on with the Kuda Removable Paddle Board Seat. Easily attach this seat to your Stand up Paddle Board for a comfortable place to rest and add in some back support when out on the water. The universal design of the Kuda Paddle Board Seat can also be used in canoes, kayaks, row boats, and small fishing boats. Four vinyl PVC 3.5 inch D-rings plus 1 oz of adhesive are included to make a permanent mounting spot for the Kayak Seat. Apply the adhesive to the D-rings, and attach the D-rings to the paddle board, then clip the seat to the D-rings. The four adjustable straps end with metal swivel bolt snaps for easy seat removal. Keep your small watercraft from drifting away with the Kuda Kayak or Stand Up Paddle Board Anchor. The folding 3.5 lbs galvanized steel anchor is attached to a 32 ft long marine grade rope. A stainless steel snap hook and a 4 inch yellow EVA bouy float keeps the anchor attached to your boat, and easy to spot. Everything fits inside the included 13.5 x 8 inch storage bag for easy storage.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Baffle-Deck Front (987-01834)
- MTD Auger Asm-Single S (684-04252-0637)
- D.B. SMITH D.B. Smith Sprayer Replacement Reservoir O-Ring (171488V)
- MTD Recoil Asm Sbd4620 (753-09386)
- ATTWOOD MARINE Foldable Sit-On-Top Clip-On Kayak Seat (11778-2)
- CABLZ Cablz ZipzXLB12 Cablz Zipz Xl 12 in. Leash (580935)
- SCOTTY 388 Gear Head Mount Kit (388-BK)
- SCOTTY 141 Kayak/SUP Transducer Arm Mount w/438 Gear Head (0141)
- WOW WATERSPORTS WOW Air Max 120V Pump (16-4010)
- GRACIOUS LIVINGRPORATION 42 BLU Wading Pool (1015-MAYBLU-24)
- SCOTTY 242 Rail Mounting Adapter 7/8"-1" - Black (242-BK)
- Kuda Water Sports Equipment