Shop All Water Sports Equipment
Kuda
Inflatable Stand-Up Paddle Board, 10.75 ft, 265 lb Capacity
Mfr # SUPB108
Zoro # G309799312
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stand-Up Paddle Board Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuda
- MFR # SUPB108
- Zoro # G309799312
- UPC # 27077086911
- Country of Origin China
- Category Water Sports Equipment
Details
Includes | Stand-Up Paddle Board Only |
Item | Stand-Up Paddle Board |
Description
Get out and enjoy the water with the Kuda Inflatable Stand-Up Paddle Board Kit. Made out of ultra durable double layer drop stitch PVC and EVA foam for maximum buoyancy. The inflatable design means this Stand-Up Paddle Board is easy to take anywhere. It deflates and folds up into the included storage bag, so you it can be easily stored in the garage or closet. Packed inside the backpack storage bag is everything needed to use the Inflatable Paddle Board, including a paddle, inflator pump, leash and repair kit. The bright neon color with non-slip deck makes the board easier to see out on the water.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Upper Top Radiator hose for John Deere Tractor 1640 1840 Others-L34898 (1406-6020)
- SUNCAST Garden Hose Reel, Wall Mount, 12 in, Resin (TSA100M)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (2ZJ53)
- ILC Replacement For Dynatrap 41050 7-Watt Uv Light Bulb Lamp (41050 7-WATT UV)
- AQUA PRO Inflatable Yoga Mat (AQUAPL21349)
- 303 PRODUCTS 303 30306 Marine and Recreation Aerospace Protectant - 32 oz. (30306)
- SCOTTY Rod Holder Replacement Post - Black (412-BK)
- AQUA LEISURE FabricMesh Goggles (EPG19219A3)
- WOW WATERSPORTS WOW Giant Thriller Towable; 4 Riders (18-1030)
- SCOTTY 388 Gear Head Mount Kit (388-BK)
- SWIMWAYS Assorted Rubber Squidivers Dive Sticks (6038987)
- Kuda Water Sports Equipment