Shop All Wire Strippers & Crimpers
Kubinec
Kubinec PW1800-3K 0.625 in. x 3000 ft. Cable Pulling Tape with 1800 lbs Tensile Strength - White
Mfr # PW1800/3K
Zoro # G004138416
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kubinec
- MFR # PW1800/3K
- Zoro # G004138416
- UPC # 785592111746
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
Kubinec cable pulling tape is specifically engineered for Telecommunication, Power Utility and CATV cable installations. Constructed with premium grade, low elongation, high tenacity polyester yarn, Kubinec pulling tape provides smooth, safe pulls while minimizing the risk of conduit burn-through. Special features include pre-lubrication to further reduce friction and duct cutting, as well as durable sequential foot-markings for measuring and proof conduits.
Features- Low elongation
- Pre lubricated reduces friction
- Safe guards against duct cutting
- Durable sequential foot-markings
- Synthetic core and flanges
- Resist weather and impacts
- Color: White
- Material: Polyster
- Size: 5/8" x 3000'
- Tensile Strength: 1800 lbs
- Weight: 31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-560 Repl Blades For 10 Cubic Feet Stone Mixer (11-560)
- KLEIN TOOLS Wire Stripper, Overall Length 6 1/4 in, Capacity 18 to 10 AWG, Yellow, Steel (11045)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 7/8" 22MMx1-7/8 1887 (C25064)
- ECM INDUSTRIES Auto StripperCrimper (GS-395)
- KUBINEC Kubinec PW1250-3K 0.5 in. x 3000 ft. Cable Pulling Tape with 1250 lbs Tensile Strength - White (PW1250/3K)
- KNIPEX 8 3/4 in Crimper 20 to 10 AWG (97 52 36)
- KLEIN TOOLS 6-1/4" Dual-Wire Stripper/Cutter 10, 12, 14 AWG (11048)
- IDEAL 8 in Crimper 24 to 22 AWG (33-719)
- PALADIN 11 1/2 in Crimper 28 to 18 AWG (PA1670)
- PROSKIT Crimpro Crimper w/0.042/0.068/0.078 Hex (902-148)
- PROSKIT Crimper Thin Style Insulated Terminals (300-141)
- Kubinec Wire Strippers & Crimpers