Shop All Wire Strippers & Crimpers
Kubinec
Kubinec PW1250-3K 0.5 in. x 3000 ft. Cable Pulling Tape with 1250 lbs Tensile Strength - White
Mfr # PW1250/3K
Zoro # G204138483
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kubinec
- MFR # PW1250/3K
- Zoro # G204138483
- UPC # 50785592724521
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
Kubinec cable pulling tape is specifically engineered for Telecommunication, Power Utility and CATV cable installations. Constructed with premium grade, low elongation, high tenacity polyester yarn, Kubinec pulling tape provides smooth, safe pulls while minimizing the risk of conduit burn-through. Special features include pre-lubrication to further reduce friction and duct cutting, as well as durable sequential foot-markings for measuring and proof conduits.
Features- Low elongation
- Pre lubricated reduces friction
- Safe guards against duct cutting
- Durable sequential foot-markings
- Synthetic core and flanges
- Resist weather and impacts
- Color: White
- Material: Polyster
- Size: 1/2" x 3000'
- Tensile Strength: 1250 lbs
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3768D)
- GATOR TOOLS Gator Tools 16"x4" SE GatorLoy W (GF11566)
- MITUTOYO Mechanical Blade Micrometer, 0 in to 1 in (122-151-10)
- GREENLEE Hole Cutter Kit, 9 PC (930)
- KUBINEC Kubinec PW1800-3K 0.625 in. x 3000 ft. Cable Pulling Tape with 1800 lbs Tensile Strength - White (PW1800/3K)
- HUSKIE TOOLS Twelve-Ton Compression Tool with Rubber (EP-510C)
- VIM 7 PROFESSIONAL WIRE CRIMPER (VIMWSC7)
- SG TOOL AID CRIMPER KIT RATCHETING REMOVABLE JAWS (18920)
- PROSKIT Pro-Crimper (Frame Only) (902-085)
- GARDNER BENDER Wire Stripper, Stainless Steel, Pro Grade (GESP-224)
- CHANNELLOCK Channellock® 909 9-1/2" Tapered Nose Crimping Plier (909)
- Kubinec Wire Strippers & Crimpers