Shop All Deck Screws
Ktx Cutter
Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 2000 PK
Mfr # 0.FSC08300UN27
Zoro # G401010292
product price: $127.99
/pk 2000, $0.06/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Material Steel
- Finish Ultraguard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ktx Cutter
- MFR # 0.FSC08300UN27
- Zoro # G401010292
- UPC # 841572115088
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Ultraguard |
Item | Deck Screw |
Description
If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Roofing Nail, 1-1/2 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR4DGAL)
- BSC PREFERRED Tri-Wing Rounded Head Screws for Sheet Metal 18-8 Stainless Steel Number 10 Size 1 Long, 25PK (95641A247)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (71902)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- KTX CUTTER Deck Screw, #8 x 2 in, Steel, Flat Head, Square Drive, 4000 PK (0.FSC08200UN27)
- KTX CUTTER Deck Screw, #10 x 5 in, Steel, Flat Head, Square Drive, 500 PK (0.FSC10500UN27)
- KTX CUTTER Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 1000 PK (0.FSC10400UN27)
- KTX CUTTER Deck Screw, #8 x 2-1/2 in, Stainless Steel, Flat Head, Square Drive, 2500 PK (0.FSC08212UN27)
- KTX CUTTER Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Square Drive, 5000 PK (0.FSC08158UN27)
- FASTENMASTER Deck Screw, #20 x 2-1/2 in, Carbon Steel, Torx Drive, 1000 PK (FAFTR32121000BR)
- FASTENMASTER Cortex No. 10 X 2-1/2 in. L Rocky Harbor Torx Ttap Button Head Hidden Deck Fastener 224 (CTXCL-TX1LFENRH)
- Ktx Cutter Deck Screws