Shop All Deck Screws
Ktx Cutter
Deck Screw, #8 x 2-1/2 in, Stainless Steel, Flat Head, Square Drive, 2500 PK
Mfr # 0.FSC08212UN27
Zoro # G001010302
product price: $160.99
/pk 2500, $0.06/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Stainless Steel
- Finish Advanced Corrosion Resistance
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ktx Cutter
- MFR # 0.FSC08212UN27
- Zoro # G001010302
- UPC # 841572115033
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Square |
Material | Stainless Steel |
Finish | Advanced Corrosion Resistance |
Item | Deck Screw |
System of Measurement | Inch |
Description
If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-500250-1000P)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 20 PK (36313)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/16 in Length, 100 PK (U55050.011.0031)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.050.0250)
- KTX CUTTER Deck Screw, #10 x 6 in, Stainless Steel, Flat Head, Square Drive, 500 PK (0.FSC10600UN27)
- KTX CUTTER Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Square Drive, 5000 PK (0.FSC08158UN27)
- KTX CUTTER Deck Screw, #10 x 5 in, Steel, Flat Head, Square Drive, 500 PK (0.FSC10500UN27)
- KTX CUTTER Deck Screw, #8 x 2 in, Steel, Flat Head, Square Drive, 4000 PK (0.FSC08200UN27)
- KTX CUTTER Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 1000 PK (0.FSC10400UN27)
- KTX CUTTER Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 2000 PK (0.FSC08300UN27)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 620 PK (51182)
- Ktx Cutter Deck Screws