Shop All Socket Sets
Kt Pro Tools
3/8" Drive SAE, 36 pcs
Mfr # A3006CR
Zoro # G0572889
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (14) 3/8" Drive Standard Socket 12 Point: 1/4", 5/16", 11/32", 3/8", 7/16", 15/32", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8"; (16) Standard Socket 12 Point: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm, 20mm, 21mm, 22mm; (1) Reversible Ratchet: 8"; (1) Flexible Head: 8-1/2"; (1) Sliding T-Handle: 8"; (2) Extension Bars: 3", 6"; (1) Universal Joint: 2"
- SAE or Metric SAE
- Measurement Type SAE
- Drive Size 3/8"
- Number of Pieces 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro Tools
- MFR # A3006CR
- Zoro # G0572889
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Includes | (14) 3/8" Drive Standard Socket 12 Point: 1/4", 5/16", 11/32", 3/8", 7/16", 15/32", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8"; (16) Standard Socket 12 Point: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm, 20mm, 21mm, 22mm; (1) Reversible Ratchet: 8"; (1) Flexible Head: 8-1/2"; (1) Sliding T-Handle: 8"; (2) Extension Bars: 3", 6"; (1) Universal Joint: 2" |
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 36 |
Description
Socket Set,3/8 Drive,SAE - Metric,36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-3/8" x 6" Heavy Duty Spade Bit (DW1585)
- CMT Orange Chrome Glue LINE Ripping Blade 10" x T30 TCG (203.630.10)
- WIHA 11 Piece Torx Bit Selector T5-T30 (79242)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9/32 (C18014)
- KT PRO TOOLS 1/2" Drive Metric, 19 pcs (A4503MR)
- KT PRO TOOLS 3/4" Drive SAE, 28 pcs (A6002SR)
- KT PRO TOOLS 1/4", 3/8" Drive SAE, Metric, 39 pcs (A5001CR01)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 43 pcs (A4504CR)
- KT PRO TOOLS 3/8" Drive SAE, 13 pcs (A3002SR)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4501MR)
- TENG TOOLS TTX3414 - 14 Piece 3/4" Drive Metric Socket Set 19 To (TTX3414)
- Kt Pro Tools Socket Sets