Shop All Socket Sets
Kt Pro Tools
3/8" Drive SAE, 16 pcs
Mfr # A3503SR
Zoro # G0572855
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 16
- Includes (8) 3/8" Drive Standard Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (8) Deep Socket 6 Point: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro Tools
- MFR # A3503SR
- Zoro # G0572855
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 16 |
Includes | (8) 3/8" Drive Standard Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (8) Deep Socket 6 Point: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Description
Socket Rail Set,3/8 Drive,SAE,16 Piec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/4 in. Carbide Sheet Metal Holcutter (14356)
- TEKTON Combination Wrench Set with Pouch, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB94301)
- BONDHUS Ball End T-Handle Wrench, 5/16" (BND13113)
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64419GRA)
- KT PRO TOOLS 1/4", 3/8" Drive SAE, Metric, 39 pcs (A5001CR01)
- KT PRO TOOLS 3/8" Drive Metric, 13 pcs (A3001MR)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4001MR)
- KT PRO TOOLS 3/8" Drive Metric, 26 pcs (A3005MR)
- KT PRO TOOLS 1/2" Drive SAE, 13 pcs (A4501SR)
- KT PRO TOOLS 3/8" Drive Metric, 13 pcs (A3501MR)
- GREY PNEUMATIC 1/4" Drive Socket, 12 pcs (GP9712UMG)
- Kt Pro Tools Socket Sets