Shop All Socket Sets
Kt Pro Tools
3/8" Drive SAE, 15 pcs
Mfr # A3504SR
Zoro # G0572968
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes (10) 3/8" Drive Standard Socket 6 Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1"; (1) Adapter: 3/8" F x 1/2" M; (1) Universal Joint: 2"; (1) Reversible Ratchet: 8"; (2) Extension Bars: 3", 6"
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro Tools
- MFR # A3504SR
- Zoro # G0572968
- UPC # 00897851047052
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Measurement Type | SAE |
Includes | (10) 3/8" Drive Standard Socket 6 Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1"; (1) Adapter: 3/8" F x 1/2" M; (1) Universal Joint: 2"; (1) Reversible Ratchet: 8"; (2) Extension Bars: 3", 6" |
SAE or Metric | SAE |
Number of Pieces | 15 |
Description
Deep Socket Set,3/8 Drive,SAE,15 Piec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Toolholder Vise, Stl, CAT-V 40 Taper Tools (50525)
- THE NOCO CO NOCO Boost HD EVA Protection Case, Lightweight, Durable, Weather Resistant - GBC014 (GBC014)
- CHICAGO PNEUMATIC Reciprocating Air Saw - 9500 Stroke Per Minute (CP881)
- FACOM 9/16" Drive, SAE Socket, 6, 6 Points (FF-75.9/16)
- KT PRO TOOLS 3/8" Drive Metric, 13 pcs (A3502MR)
- KT PRO TOOLS 1/2" Drive Metric, 19 pcs (A4503MR)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4501MR)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4502MR)
- KT PRO TOOLS 3/4" Drive Metric, 28 pcs (A6502MR)
- KT PRO TOOLS 3/8" Drive SAE, 13 pcs (A3002SR)
- CAL-VAN TOOLS 6 Point Axle Nut Socket Set, 8 Piece (966)
- Kt Pro Tools Sockets & Ratchets