Shop All Socket Sets
Kt Pro Tools
3/8" Drive SAE, 13 pcs
Mfr # A3502SR
Zoro # G0572898
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 13
- Includes (13) 3/8" Drive Deep Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro Tools
- MFR # A3502SR
- Zoro # G0572898
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Number of Pieces | 13 |
Includes | (13) 3/8" Drive Deep Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Measurement Type | SAE |
SAE or Metric | SAE |
Description
Deep Socket Set,3/8 Drive,SAE,13 Piec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- KIPP Adjustable Handle, Size: 3 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.3A41X35)
- 3M Overspray Protective Sheeting, 20'X250' (MMM6742)
- DIABLO 7/8"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4280)
- KT PRO TOOLS 3/8" Drive Metric, 13 pcs (A3502MR)
- KT PRO TOOLS 1/2" Drive SAE, 19 pcs (A4003SR)
- KT PRO TOOLS 3/8" Drive SAE, 13 pcs (A3001SR)
- KT PRO TOOLS 1/4", 3/8" Drive SAE, Metric, 39 pcs (A5001CR01)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4501MR)
- KT PRO TOOLS 1/4" Drive Metric, 27 pcs (A2503MR01)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 43 pcs (A4504CR)
- Kt Pro Tools Socket Sets