Shop All Socket Sets
Kt Pro Tools
3/8" Drive SAE, 13 pcs
Mfr # A3501SR
Zoro # G0572819
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 13
- SAE or Metric SAE
- Includes (13) Socket Set: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro Tools
- MFR # A3501SR
- Zoro # G0572819
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Measurement Type | SAE |
Number of Pieces | 13 |
SAE or Metric | SAE |
Includes | (13) Socket Set: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Description
Socket Set,3/8 Drive,SAE,13 Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 63/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F63/64)
- JAMESON Good Buddy Duct Rodder w/ 400 ft. of 3/8" Marked Rod (9-25-400M)
- GENERAL TOOLS Automatic Center Punch, Length 5 5/8 in, Diameter 5/8 in, Replaceable Point (78)
- FISKARS Garden Tranplanter Big Grip (370740)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4502MR)
- KT PRO TOOLS 3/8" Drive Metric, 15 pcs (A3004MR)
- KT PRO TOOLS 3/8" Drive SAE, 13 pcs (A3001SR)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4501MR)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 43 pcs (A4504CR)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 47 pcs (A4505CR)
- CS UNITEC Non Sparking Kit, 1/2in Drive Socket Set (EX1530-KIT A)
- Kt Pro Tools Socket Sets