Shop All Socket Sets
Kt Pro Tools
3/8" Drive Metric, 26 pcs
Mfr # A3005MR
Zoro # G0572873
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Drive Size 3/8"
- SAE or Metric Metric
- Includes (13) 3/8" Drive Standard Socket: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (9) Deep Socket 6 Point: 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 19mm; (1) Reversible Ratchet: 8"; (1) Extension Bar: 3"; (1) Adapter 3/8" F x 1/4" M; (1) Universal Joint: 2"
- Number of Pieces 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro Tools
- MFR # A3005MR
- Zoro # G0572873
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Measurement Type | Metric |
SAE or Metric | Metric |
Includes | (13) 3/8" Drive Standard Socket: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (9) Deep Socket 6 Point: 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 19mm; (1) Reversible Ratchet: 8"; (1) Extension Bar: 3"; (1) Adapter 3/8" F x 1/4" M; (1) Universal Joint: 2" |
Number of Pieces | 26 |
Description
Whether you are a mechanic, a craftsman or a DIYer, the KT Pro Tools A3005MR 26-Piece Metric Socket Set is exactly what you need. It comes with both deep and standard sockets to help you get the job done quickly and efficiently. This 26-piece metric socket set has a 3/8" drive size. The KT Pro Tools A3005MR 26-Piece Metric Socket Set will definitely come in handy for all of your jobs around the house.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TC Rotary Bit Set, 3PCS (116001US)
- DRILL AMERICA m33x2 Carbon Steel Hex Die (DWTMHX33X2)
- KLEIN TOOLS Black Leather 1 Pockets, 5188T (5188T)
- CRAFTSMAN Extension, 3/8" Drive 1-1/2" Extension B 3/8" Dr, Full Polish Chrome (CMMT43537)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 47 pcs (A4505CR)
- KT PRO TOOLS 3/8" Drive Metric, 13 pcs (A3001MR)
- KT PRO TOOLS 3/4" Drive Metric, 19 pcs (A6003MR)
- KT PRO TOOLS 1/4" Drive SAE, Metric, 44 pcs (A2505CR)
- KT PRO TOOLS 3/4" Drive Metric, 20 pcs (A6501MR)
- KT PRO TOOLS 1/2" Drive Metric, 19 pcs (A4503MR)
- MILWAUKEE TOOL 1/2" Drive Socket Set SAE 22 Pieces 1/2 in to 1 1/8 in , Chrome (48-22-9410)
- Kt Pro Tools Sockets & Ratchets