Shop All Socket Sets
Kt Pro Tools
3/8" Drive Metric, 15 pcs
Mfr # A3504MR
Zoro # G0573013
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Includes (10) 3/8" Drive Standard Socket: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm; (1) Adapter: 3/8" F x 1/2" M; (1) Universal Joint: 2"; (1) Reversible Ratchet: 8"; (2) Extension Bars: 3", 6"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro Tools
- MFR # A3504MR
- Zoro # G0573013
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Includes | (10) 3/8" Drive Standard Socket: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm; (1) Adapter: 3/8" F x 1/2" M; (1) Universal Joint: 2"; (1) Reversible Ratchet: 8"; (2) Extension Bars: 3", 6" |
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 15 |
Description
Deep Socket Set,3/8 Drive,Metric,15 P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8"drive, 14mm, 6 point flex socket. (5277MH)
- STARRETT Band Saw Blade, 10 ft. 5 in L, 1/2" W, 8/12 TPI, 0.035" Thick, Bimetal (99167-10-05)
- STANLEY ENGINEERED FASTENING Rivet Nut Tool, 6/32, 8/32, 10/24&1/4 In (PNT110-I)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-89250)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 47 pcs (A4005CR)
- KT PRO TOOLS 1/4" Drive SAE, Metric, 44 pcs (A2505CR)
- KT PRO TOOLS 3/8" Drive Metric, 13 pcs (A3501MR)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4501MR)
- KT PRO TOOLS 3/8" Drive SAE, 26 pcs (A3005SR)
- KT PRO TOOLS 3/8" Drive Metric, 13 pcs (A3502MR)
- K-TOOL INTERNATIONAL 1/4", 3/8" Drive SAE, 9 pcs (KTI-22600)
- Kt Pro Tools Socket Sets