Shop All Impact Socket Sets
Kt Pro Tools
3/4" Drive Socket Set, Metric, 15 pcs
Mfr # A6491MP
Zoro # G0573363
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 15
- Includes (15) 3/4" Drive Impact Standard Socket 6 Point: 17mm, 19mm, 20mm, 22mm, 24mm, 27mm, 30mm, 31m, 32mm, 34mm, 35mm, 36mm, 38mm, 40mm, 46mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro Tools
- MFR # A6491MP
- Zoro # G0573363
- UPC # 04712755601437
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 15 |
Includes | (15) 3/4" Drive Impact Standard Socket 6 Point: 17mm, 19mm, 20mm, 22mm, 24mm, 27mm, 30mm, 31m, 32mm, 34mm, 35mm, 36mm, 38mm, 40mm, 46mm |
Item | Socket Set |
Description
Impact Socket Set,3/4 Drive,Metric,15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 30 ft Tape Measures, 1 3/16 in Blade (PG1830WIDEV)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC #29 (53958)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3317S)
- DRILL AMERICA 55/64" HSS 3MT Taper Shank Drill Bit (DWDTS55/64)
- KT PRO TOOLS 1/2" Drive Socket Set, Metric, 15 pcs (A4405MP)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 14 pcs (A4403SP)
- KT PRO TOOLS 3/4" Drive Socket Set, SAE, 8 pcs (A6403SP)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 14 pcs (A4406SP)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 8 pcs (A4404SP)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 9 pcs (49-66-7832)
- CRAFTSMAN Impact Tool Set (CMMT14104)
- Kt Pro Tools Sockets & Ratchets