Shop All Socket Sets
Kt Pro Tools
3/4" Drive Metric, 20 pcs
Mfr # A6501MR
Zoro # G0573354
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 20
- Includes (17) 3/4" Drive Standard Socket: 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm, 41mm, 42mm, 46mm, 50mm; (1) Reversible Ratchet: 20"; (2) Extension Bars: 4", 8"
- Measurement Type Metric
- Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro Tools
- MFR # A6501MR
- Zoro # G0573354
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Item | Socket Set |
SAE or Metric | Metric |
Number of Pieces | 20 |
Includes | (17) 3/4" Drive Standard Socket: 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm, 41mm, 42mm, 46mm, 50mm; (1) Reversible Ratchet: 20"; (2) Extension Bars: 4", 8" |
Measurement Type | Metric |
Description
When it comes to precision, the KT Pro Tools A6501MR Socket Set is a great addition to your tool kit. It provides a variety of metric sockets that are ideal for use on any project. This 20-piece socket set has metric measurements and a 3/4" drive size. The KT Pro Tools A6501MR Socket Set will help you get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x E12 External Star Socket (SHD22412)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1/4"-20 (DWT54455)
- GEDORE Torque Wrench, 1/2", 45-220ft/lb (4550-30)
- POSI LOCK Puller Set, 1 And 2 Ton (PMW-1)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4001MR)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4501MR)
- KT PRO TOOLS 1/2" Drive SAE, 13 pcs (A4501SR)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 47 pcs (A4005CR)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 43 pcs (A4504CR)
- KT PRO TOOLS 1/4" Drive SAE, 18 pcs (A2504SR)
- TEKTON 1/2" Drive SAE, Metric, 84 pcs (SKT25302)
- Kt Pro Tools Sockets & Ratchets