Shop All Socket Sets
Kt Pro Tools
1/4" Drive SAE, Metric, 44 pcs
Mfr # A2505CR
Zoro # G0572627
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 1/4" Drive Standard Socket 6 Point: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (13) Standard Socket 6 Point: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (8) Deep Socket 6 Point: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (10) Deep Socket 6 Point: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (1) Reversible Ratchet: 5-1/2"; (2) Extension Bars: 2", 6"
- Number of Pieces 44
- Measurement Type SAE, Metric
- SAE or Metric SAE, Metric
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro Tools
- MFR # A2505CR
- Zoro # G0572627
- UPC # 4712755640580
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Includes | (10) 1/4" Drive Standard Socket 6 Point: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (13) Standard Socket 6 Point: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (8) Deep Socket 6 Point: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (10) Deep Socket 6 Point: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (1) Reversible Ratchet: 5-1/2"; (2) Extension Bars: 2", 6" |
Number of Pieces | 44 |
Measurement Type | SAE, Metric |
SAE or Metric | SAE, Metric |
Description
The KT Pro Tools A2505CR Socket Set is a 44-piece set that includes an assortment of both SAE and Metric sizes. It has a ratchet and extension bar, as well as a universal joint. This socket set comes with 1/4" drive tools that include standard, deep and stubby sockets in both metric and SAE sizes. The KT Pro Tools A2505CR Socket Set will give you the perfect combination of hardware for any job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SUPEr Vee Block Set Made in the USA (3402-0958)
- WESTWARD Universal Wrench Set, SAE/Metric, 20 Pc (33M575)
- ROTHENBERGER Nipple Chuck (00184)
- WESTWARD Ratcheting Wrench, Head Size 11mm (4NZL7)
- KT PRO TOOLS 1/2" Drive SAE, 13 pcs (A4001SR)
- KT PRO TOOLS 3/8" Drive SAE, Metric, 47 pcs (A3005CR)
- KT PRO TOOLS 3/8" Drive SAE, 13 pcs (A3001SR)
- KT PRO TOOLS 3/8" Drive Metric, 13 pcs (A3502MR)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 47 pcs (A4505CR)
- KT PRO TOOLS 1/2" Drive SAE, 13 pcs (A4501SR)
- PROTO 1/4 in Drive Socket Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome (J47125T)
- Kt Pro Tools Sockets & Ratchets