Shop All Socket Sets
Kt Pro Tools
1/4" Drive SAE, 10 pcs
Mfr # A2502SR
Zoro # G0572803
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 1/4"
- Measurement Type SAE
- Number of Pieces 10
- Includes (10) 1/4" Drive Deep Socket 6 Point: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro Tools
- MFR # A2502SR
- Zoro # G0572803
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 10 |
Includes | (10) 1/4" Drive Deep Socket 6 Point: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" |
Description
Deep Socket Set,1/4 Drive,SAE,10 Piec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 3/4 dia., 1/2" Shank, 90 (61075003)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20561S610R)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- RIDGID Threaded Stud (39976)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4002MR)
- KT PRO TOOLS 3/8" Drive Metric, 13 pcs (A3502MR)
- KT PRO TOOLS 3/8" Drive Metric, 13 pcs (A3501MR)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4501MR)
- KT PRO TOOLS 3/8" Drive SAE, 13 pcs (A3501SR)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 47 pcs (A4505CR)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129D)
- Kt Pro Tools Socket Sets