Shop All Socket Sets
Kt Pro Tools
1/4" Drive SAE, 10 pcs
Mfr # A2501SR
Zoro # G0572767
original price:
$18.38
21% off
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 10
- SAE or Metric SAE
- Drive Size 1/4"
- Includes (10) 1/4" Drive Standard Socket 6 Point: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro Tools
- MFR # A2501SR
- Zoro # G0572767
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Measurement Type | SAE |
Number of Pieces | 10 |
SAE or Metric | SAE |
Includes | (10) 1/4" Drive Standard Socket 6 Point: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" |
Description
Socket Set,1/4 Drive,SAE,10 Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Torque Ctrl Tap Collet, #2, 5/8inSz, CLNT (T10-040(S))
- PROTO 1 in Drive Impact Socket 55 mm Size 6 pt Standard Depth, Black Oxide (J10055M)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 2-1/8"L, Zinc Plated (GN4C2125K4---21)
- DEWALT Insert Bit, 1/4In, Pozidriv, #3, 2In (50 Pack) (DWA2PZ3IRB)
- KT PRO TOOLS 3/8" Drive SAE, Metric, 47 pcs (A3505CR)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4501MR)
- KT PRO TOOLS 3/8" Drive SAE, 13 pcs (A3001SR)
- KT PRO TOOLS 1/4", 3/8" Drive SAE, Metric, 39 pcs (A5001CR01)
- KT PRO TOOLS 3/8" Drive SAE, Metric, 47 pcs (A3002MR)
- KT PRO TOOLS 1/4" Drive Metric, 27 pcs (A2503MR01)
- KO-KEN Socket set 8mm-19mm 12 Point 300mm 12 pieces 3/8 Sq. Drive (RS3305M/12)
- Kt Pro Tools Sockets & Ratchets