Shop All Socket Sets
Kt Pro Tools
1/4" Drive Metric, 18 pcs
Mfr # A2504MR
Zoro # G0572618
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Drive Size 1/4"
- Number of Pieces 18
- Measurement Type Metric
- Includes (10) 1/4" Drive Standard Socket: 4mm, 4.5mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm; (2) Standard Socket 8 Point: 8mm, 10mm; (1) Reversible Ratchet: 5-1/2"; (1) Flexible Head: 5"; (1) Sliding T-Handle: 4-1/2"; (2) Extension Bars: 2", 4"; (1) Universal Joint: 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kt Pro Tools
- MFR # A2504MR
- Zoro # G0572618
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
SAE or Metric | Metric |
Number of Pieces | 18 |
Measurement Type | Metric |
Includes | (10) 1/4" Drive Standard Socket: 4mm, 4.5mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm; (2) Standard Socket 8 Point: 8mm, 10mm; (1) Reversible Ratchet: 5-1/2"; (1) Flexible Head: 5"; (1) Sliding T-Handle: 4-1/2"; (2) Extension Bars: 2", 4"; (1) Universal Joint: 1-1/2" |
Description
Socket Set,1/4 Drive,Metric,18 Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 12MM-1.75 4FL TAP SET - 2800 (28A120AS)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- GREY PNEUMATIC SOC 3/8 1/2D IMP HEX (2912F)
- KIPP Pull Handles oval with thru hole (K0204.11602705)
- KT PRO TOOLS 1/2" Drive Metric, 19 pcs (A4503MR)
- KT PRO TOOLS 3/8" Drive SAE, 13 pcs (A3501SR)
- KT PRO TOOLS 3/8" Drive Metric, 26 pcs (A3005MR)
- KT PRO TOOLS 3/8" Drive SAE, Metric, 47 pcs (A3002MR)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 43 pcs (A4504CR)
- KT PRO TOOLS 1/4" Drive Metric, 27 pcs (A2503MR01)
- TITAN SKT SET MIXED 1/4 3/8 1/2" DR + BITS E (TL18198)
- Kt Pro Tools Sockets & Ratchets