Shop All Socket Sets
Kt Pro Tools
1/4" Drive Metric, 10 pcs
Mfr # A2501MR
Zoro # G0572566
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Drive Size 1/4"
- Includes (10) 1/4" Drive Standard Socket 6 Point: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
- Number of Pieces 10
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro Tools
- MFR # A2501MR
- Zoro # G0572566
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Measurement Type | Metric |
Includes | (10) 1/4" Drive Standard Socket 6 Point: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm |
Number of Pieces | 10 |
SAE or Metric | Metric |
Description
This KT Pro Tools A2501MR Socket Set, Metric, 10 pieces has all the tools you need to get your job done. It is a 10-piece set that comes with 1/4" drive size and metric measurements. The socket set features a durable storage tray and will give you years of use. With this KT Pro Tools A2501MR Socket Set, Metric, 10 pieces you can finally say goodbye to unreliable tools and poor quality products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10-32 Carbon Steel Taper Hand Tap (DWTT10-32)
- HOUGEN-OGURA 1/2 in. SB Round Die, 5/64-3/8THK (76321)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 25 pk (20494B614R)
- STALWART 4-Tier Power Tool Organizer Shelving (75-TS2004)
- KT PRO TOOLS 1/2" Drive SAE, 19 pcs (A4003SR)
- KT PRO TOOLS 3/4" Drive Metric, 28 pcs (A6502MR)
- KT PRO TOOLS 3/4" Drive Metric, 20 pcs (A6501MR)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4002MR)
- KT PRO TOOLS 3/4" Drive Metric, 19 pcs (A6003MR)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 47 pcs (A4005CR)
- URREA 1/2" Drive Torx(R), 6 pcs (5400TX)
- Kt Pro Tools Socket Sets