Shop All Impact Socket Sets
Kt Pro Tools
1/2" Drive Socket Set, SAE, 8 pcs
Mfr # A4404SP
Zoro # G0573108
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 8
- Includes (8) 1/2" Drive Deep Impact Socket 6 Point: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro Tools
- MFR # A4404SP
- Zoro # G0573108
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 8 |
Includes | (8) 1/2" Drive Deep Impact Socket 6 Point: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" |
Item | Socket Set |
Description
Deep Impact Socket Set,1/2 Drive,SAE,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Pulling Conduit Checker for 3-1/2" Conduit (08500-350)
- VERMONT GAGE Pin Gage, Minus, 0.123 In, Black (911212300)
- WESTWARD Flange Puller Set (45FF34)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4S (I4S0625T125R)
- KT PRO TOOLS 3/4" Drive Socket Set, SAE, 8 pcs (A6403SP)
- KT PRO TOOLS 1/2" Drive Socket Set, Metric, 15 pcs (A4405MP)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 14 pcs (A4406SP)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 14 pcs (A4403SP)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 8 pcs (4891)
- PROTO 1" Drive Impact Socket Set, SAE, 16 pcs (J76116)
- DEWALT 1/2" Drive Impact Combination Set (DWMT19249)
- Kt Pro Tools Impact Socket Sets