Shop All Impact Socket Sets
Kt Pro Tools
1/2" Drive Socket Set, SAE, 8 pcs
Mfr # A4402SP
Zoro # G0573293
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 8
- Includes (8) 1/2" Drive Standard Impact Socket: 3/8", 7/16", 1/2", 9/16", 11/16", 3/4", 13/16", 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro Tools
- MFR # A4402SP
- Zoro # G0573293
- UPC # 04712755349339
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 8 |
Includes | (8) 1/2" Drive Standard Impact Socket: 3/8", 7/16", 1/2", 9/16", 11/16", 3/4", 13/16", 15/16" |
Item | Socket Set |
Description
Impact Socket Set,1/2 Drive,SAE,8 Pie
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Parallels Set (S384-2Z)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD23221)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 7/16 (C30528)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (J10024LS)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 8 pcs (A4404SP)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 14 pcs (A4406SP)
- KT PRO TOOLS 1/2" Drive Socket Set, Metric, 15 pcs (A4405MP)
- KT PRO TOOLS 3/4" Drive Socket Set, SAE, 8 pcs (A6403SP)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 14 pcs (A4403SP)
- MILTON INDUSTRIES 1/2 in. Drive Shallow 6-Point Impact Socket Set, 3/8 in.-1-1/8 in. SAE, Black Oxide Finish17-Piece (1300-SS-03)
- SUNEX 3/8" Drive Impact Socket Set, SAE/Metric, 80 pcs (3580)
- Kt Pro Tools Impact Socket Sets