Shop All Impact Socket Sets
Kt Pro Tools
1/2" Drive Socket Set, Metric, 15 pcs
Mfr # A4405MP
Zoro # G0573038
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 15
- Includes (15) 1/2" Drive Deep Impact Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 24mm, 26mm, 29mm, 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro Tools
- MFR # A4405MP
- Zoro # G0573038
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 15 |
Includes | (15) 1/2" Drive Deep Impact Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 24mm, 26mm, 29mm, 32mm |
Item | Socket Set |
Description
Deep Impact Socket Set,1/2 Drive,Metri
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/8" (80421)
- MITUTOYO 0 to 1/.0001" Spline Mic (111-166)
- MOODY TOOL Steel Handle Metric Hex Driver, 0.7mm (51-1571)
- HHIP 45 Piece 6-24mm Heat Treated Alloy Steel Tap & Die Set (1011-0002)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 14 pcs (A4403SP)
- KT PRO TOOLS 3/4" Drive Socket Set, SAE, 8 pcs (A6403SP)
- KT PRO TOOLS 1" Drive Socket Set, Metric, 8 pcs (A8402MP)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 14 pcs (A4406SP)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 8 pcs (A4404SP)
- SUNEX SKT SET 1/2" DR 10 PC HEX DRIVER IMP (SU2639)
- WESTWARD 3/4" Drive Impact Socket Set, Metric, 9 pcs (21WL54)
- Kt Pro Tools Sockets & Ratchets