Shop All Socket Sets
Kt Pro Tools
1/2" Drive Metric, 19 pcs
Mfr # A4003MR
Zoro # G0572959
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Measurement Type Metric
- Number of Pieces 19
- Includes (13) 1/2" Drive Standard Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm, 21mm, 22mm, 24mm, 27mm; (1) Adapter 1/2" F x 3/8" M; (1) Universal Joint: 3"; (1) Reversible Ratchet: 10"; (1) Flexible Head: 15"; (1) Extension Bars: 5", 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro Tools
- MFR # A4003MR
- Zoro # G0572959
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
SAE or Metric | Metric |
Measurement Type | Metric |
Number of Pieces | 19 |
Includes | (13) 1/2" Drive Standard Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm, 21mm, 22mm, 24mm, 27mm; (1) Adapter 1/2" F x 3/8" M; (1) Universal Joint: 3"; (1) Reversible Ratchet: 10"; (1) Flexible Head: 15"; (1) Extension Bars: 5", 10" |
Description
Socket Set,1/2 Drive,Metric,19 Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"-1/4" 3Pc. HSS Black & Gold KFD Jobber Length Drill Bit Sample Set (POUKFD3)
- HYDE Economy Series 0 Putty Knife Assortment, 112, 3, 6 in W Blade, Polypropylene Blade (5610)
- EXAIR Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc (1113)
- MILWAUKEE TOOL M18 FUEL ANGLER Pulling Fish Tape Kit with 240 ft. Steel Fish Tape Cartridge (2873B-22)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 47 pcs (A4005CR)
- KT PRO TOOLS 3/4" Drive Metric, 20 pcs (A6501MR)
- KT PRO TOOLS 3/8" Drive Metric, 13 pcs (A3001MR)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4502MR)
- KT PRO TOOLS 3/8" Drive SAE, 13 pcs (A3501SR)
- KT PRO TOOLS 3/8" Drive SAE, Metric, 47 pcs (A3002MR)
- MILWAUKEE TOOL 3/8 in Drive Socket Wrench Set Metric 12 Pieces 10 mm to 19 mm , Chrome (48-22-9001)
- Kt Pro Tools Sockets & Ratchets