Shop All Hand Ratchets
Kt Pro Tools
1/2" Drive 3 pcs
Mfr # A4103PR
Zoro # G0573083
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 3
- Includes (1) 1/2" Drive Ratchet: 10" Length with Quick Release Knurl Handle; (1) 1/2" Drive Ratchet Extensions Adjustable Handle: 11-1/2" Length; (1) 105 Degree L Handle: 12-1/2" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kt Pro Tools
- MFR # A4103PR
- Zoro # G0573083
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Details
Item | Bust A Bolt |
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 3 |
Includes | (1) 1/2" Drive Ratchet: 10" Length with Quick Release Knurl Handle; (1) 1/2" Drive Ratchet Extensions Adjustable Handle: 11-1/2" Length; (1) 105 Degree L Handle: 12-1/2" Length |
Description
Ratchet - Extension Bar,1/2 Drive,3 Pi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #45 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04395)
- HUSQVARNA Double Convex Diamond Tool, 50 Grit, PK3 (Elite Grind G1445 D)
- KLEIN TOOLS Pin Punch, 5-1/4-Inch, 5/32-Inch Point Diameter (66323)
- FREUD Panel Sizing for Sliding Table Saws, 220 (LU3E01)
- PROTO 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Black Oxide Finish (J5649BL)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Quick-Release Bent Handle Long Ratchet Set, 2-Piece 12, 14 in. (SRH99303)
- WIHA 1/4" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 140mm L, Insulated Finish (12851)
- SK PROFESSIONAL TOOLS 1/2" Drive 50 Geared Teeth Pear Head Style Hand Ratchet, 17.6" L, SuperKrome Plating Finish (42472)
- GEARWRENCH 1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 6.87" L, Full Polish Chrome Finish (81028T)
- TEKTON 1/4, 3/8 Inch Drive Stubby Quick-Release Ratchet Set (2-Piece) (SRH91105)
- GOURMETGALLEY 0.25 in. Drive Mini Mag Ratch Bit Drive (GO96034)
- Kt Pro Tools Hand Ratchets